Take 15% off your entire order!

Offer applied at checkout

Carbon Steel Import Pilot for Interchangeable Counterbore, 1-15/16" DIA x 1/2" Shank x 2-3/4" OAL

Carbon Steel Import Pilot for Interchangeable Counterbore, 1-15/16" DIA x 1/2" Shank x 2-3/4" OAL

Item #: WBB555486

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carbon Steel TMX Pilots for Interchangeable Pilot Counterbores. Carbon Steel TMX Pilot for Interchangeable Counterbore, 1-15/16" diameter x 1/2" shank diameter x 2-3/4" overall length (OAL).
  • Pilots provide excellent alignment for counterboring


Product Specifications

  • DESCRIPTIONPilot
  • DIAMETER1-15/16"
  • MATERIALHigh Carbon Steel
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK DIAMETER1/2"
  • DIAMETER INCHES1-15/16
  • OVERALL LENGTH2-3/4"
  • MANUFACTURERS PART NUMBERB555486
  • TYPEFor Interchangeable Counterbores
  • OVERALL LENGTH INCHES (OAL)2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carbon Steel Import Pilot for Interchangeable Counterbore, 2" DIA x 1/2" Shank x 2-3/4" OAL

Item #: B555487

Not Yet Rated

Usually ships in 5 to 8 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carbon Steel Import Pilot for Interchangeable Counterbore, 1-15/16" DIA x 1/2" Shank x 2-3/4" OAL

Carbon Steel Import Pilot for Interchangeable Counterbore, 1-15/16" DIA x 1/2" Shank x 2-3/4" OAL

Item #: WBB555486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant