Take 15% off your entire order!

Offer applied at checkout

Import HSS STR Shank 3 Flute Core Drill, 5/8" DIA x 4-7/8" Flute x 8-3/4" OAL

Import HSS STR Shank 3 Flute Core Drill, 5/8" DIA x 4-7/8" Flute x 8-3/4" OAL

Item #: WBB807666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Flute Core Drill

Applications:
  • Used to enlarge existing holes
Features:
  • Standard 3 flute design
  • Right hand (clockwise rotation) cutting direction
  • Since chip loads are spread over a greater number of cutting edges, reduce regular drill speed 25% and double feed rate
  • Normal spiral - helical flutes
  • Standard shanks that correspond to the drill diameter
  • Normal length drills have flutes proportional to length

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER5/8"
  • OVERALL LENGTH (OAL)8-3/4"
  • MATERIALHSS
  • FINISHBlack Oxide
  • NUMBER OF FLUTES3
  • FLUTE LENGTH4-7/8"
  • SHANK STYLEStraight
  • MANUFACTURERS PART NUMBER157540
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS STR Shank 4 Flute Import Core Drill, 5/8" DIA x 4-7/8" Flute x 8-3/4" OAL

Item #: B559127

Not Yet Rated

Usually ships in 5 to 8 days

$56.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS STR Shank 3 Flute Core Drill, 5/8" DIA x 4-7/8" Flute x 8-3/4" OAL

Import HSS STR Shank 3 Flute Core Drill, 5/8" DIA x 4-7/8" Flute x 8-3/4" OAL

Item #: WBB807666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant