Take 15% off your entire order!

Offer applied at checkout

Import HSS STR Shank 4 Flute Core Drill, 1-9/16" DIA x 9-5/8" Flute x 15-1/4" OAL

Import HSS STR Shank 4 Flute Core Drill, 1-9/16" DIA x 9-5/8" Flute x 15-1/4" OAL

Item #: WBB807658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $316.95

Save $15.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Flute Core Drill

Applications:
  • Used to enlarge existing holes
Features:
  • 4 flute design eliminates the catching and hogging experienced with standard S&D drills
  • Manufactured to close tolerances
  • Right hand (clockwise rotation) cutting direction
  • Since chip loads are spread over a greater number of cutting edges, reduce regular drill speed 25% and double feed rate
  • Normal spiral - helical flutes
  • Standard shanks that correspond to the drill diameter
  • Normal length drills have flutes proportional to length

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER1-9/16"
  • OVERALL LENGTH (OAL)15-1/4"
  • MATERIALHSS
  • FINISHBlack Oxide
  • NUMBER OF FLUTES4
  • FLUTE LENGTH9-5/8"
  • SHANK STYLEStraight
  • MANUFACTURERS PART NUMBER1061136
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS T Shank 4 Flute Import Core Drill, 1-9/16" DIA x 9-5/8" Flute x 16-5/8" OAL,# 5 MT

Item #: B554887

Not Yet Rated

Usually ships in 5 to 8 days

$368.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS STR Shank 4 Flute Core Drill, 1-9/16" DIA x 9-5/8" Flute x 15-1/4" OAL

Import HSS STR Shank 4 Flute Core Drill, 1-9/16" DIA x 9-5/8" Flute x 15-1/4" OAL

Item #: WBB807658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant