Take 15% off your entire order!

Offer applied at checkout

Import HSS Taper Shank 4 Flute Core Drill, 29/32" DIA x 6-1/8" Flute x 10-3/4" OAL, #3 MT

Import HSS Taper Shank 4 Flute Core Drill, 29/32" DIA x 6-1/8" Flute x 10-3/4" OAL, #3 MT

Item #: WBB807678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Flute Core Drill

Applications:
  • Used to enlarge existing holes
Features:
  • 4 flute design eliminates the catching and hogging experienced with standard S&D drills
  • Manufactured to close tolerances
  • Right hand (clockwise rotation) cutting direction
  • Since chip loads are spread over a greater number of cutting edges, reduce regular drill speed 25% and double feed rate
  • Normal spiral - helical flutes
  • Standard shanks that correspond to the drill diameter
  • Normal length drills have flutes proportional to length

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER29/32"
  • OVERALL LENGTH (OAL)10-3/4"
  • MATERIALHSS
  • FINISHBlack Oxide
  • NUMBER OF FLUTES4
  • FLUTE LENGTH6-1/8"
  • SHANK STYLE3 Morse Taper
  • MANUFACTURERS PART NUMBER1510583
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS Taper Shank 4 Flute Core Drill, 1-1/32" DIA x 6-1/2" Flute x 11-1/8" OAL, #3 MT

Item #: B807676

Not Yet Rated

Usually ships in 5 to 8 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Taper Shank 4 Flute Core Drill, 29/32" DIA x 6-1/8" Flute x 10-3/4" OAL, #3 MT

Import HSS Taper Shank 4 Flute Core Drill, 29/32" DIA x 6-1/8" Flute x 10-3/4" OAL, #3 MT

Item #: WBB807678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant