Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 879 items in product family

1/2" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 5

Item #: WBB555942

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 5

Price: $62.50
Product Information
Customer Review
Product Q&A
High Speed Steel TIN Coated General Purpose 118° point Jobber Drill. 1/2" (.5000") General Purpose HSS TMX Jobber Drill TiN Coated 118° Point 4-1/2" Flute x 6" OAL 5/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds


Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPEGeneral Purpose
    • FRACTIONAL DIAMETER1/2"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHTiN
    • FLUTE TYPEStandard
    • FLUTE LENGTH4-1/2"
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • FLUTE INCHES4-1/2
    • PACKAGE QUANTITY5
    • DECIMAL EQUIVALENT0.49984
    • MANUFACTURERS PART NUMBER8480132
    • OVERALL LENGTH INCHES (OAL)6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed