Take 15% off your entire order!

Offer applied at checkout

10.25 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

10.25 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

Item #: WBB557300

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.30 ea.

Price: $31.50 / Pkg of 5

Save $1.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 10.25 mm (.4035") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 87 mm Flute x 133 mm OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER10.25mm
  • OVERALL LENGTH (OAL)133mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH87mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM133
  • FLUTE LENGTH MM87
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)133mm
  • MANUFACTURERS PART NUMBER1401025
  • DECIMAL EQUIVALENT.4035"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA Bright Finish Jobbers Length Drill Metric 9.5mm

Item #: B773791

Not Yet Rated

Usually ships in 5 to 8 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10.25 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

10.25 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

Item #: WBB557300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant