Take 15% off your entire order!

Offer applied at checkout

11/32" Solid Carbide Drill Jobber Length TiN Coated

11/32" Solid Carbide Drill Jobber Length TiN Coated

Item #: WBB772644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solid Carbide Jobbers Drill

Applications:
  • For general purpose drilling in cast iron, aluminum, magnesium alloys, bronze, and other abrasive, but easily machined materials such as tempered hard board and resin-fiberglass laminates
Features:
  • Provide high feed rates with good chip flow
  • 4 facet drill point minimizes drill wander and ensures accurate holes
  • Made in USA
  • Available with optional Titanium Nitride (TiN) coating for edge retention, corrosion resistance and improving the lifetime of the drill bit by a factor of three or more
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
  • Available with optional Titanium Aluminum nitride (TiAlN) which is a hard coating consisting of the metallic elements aluminum, titanium and nitrogen
  • TiAlN coatings outperform pure TiN coatings and feature the following benefits:
    • Increased oxidation resistance at elevated temperatures due to the formation of a protective aluminum-oxide layer at the surface
    • Increased hardness in the freshly deposited films due to micro-structure changes and solid solution hardening
    • Age hardening of the coatings at temperatures typical for cutting tools operation

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESolid Carbide
  • FRACTIONAL DIAMETER11/32"
  • OVERALL LENGTH (OAL)4"
  • MATERIALSolid Carbide
  • FINISHTiN
  • FLUTE TYPESpiral
  • FLUTE LENGTH2-1/2"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)4"
  • MANUFACTURERS PART NUMBER450-103438A
  • DECIMAL EQUIVALENT0.34364
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

11/32" Solid Carbide Drill Jobber Length TiAlN Coated

Item #: B772654

Not Yet Rated

Usually ships in 2 to 5 days

$55.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11/32" Solid Carbide Drill Jobber Length TiN Coated

11/32" Solid Carbide Drill Jobber Length TiN Coated

Item #: WBB772644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant