Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
23/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10
See all 1,090 items in product family

23/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB559909

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 10

Price: $63.00
Product Information
Customer Review
Product Q&A
Cobalt TMX Heavy Duty 135° split point Jobber Drill. Cobalt 135° Split, Heavy Duty Jobber Length Drill, 23/64 Global.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • FRACTIONAL DIAMETER23/64"
    • OVERALL LENGTH (OAL)4-7/8"
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-1/2"
    • DRILL POINT ANGLE135 Degrees
    • POINT135° Split
    • DIRECTION OF ROTATIONRight Hand
    • FLUTE INCHES3-1/2
    • SIZE INCHES23/64
    • PACKAGE QUANTITY5
    • DECIMAL EQUIVALENT.3594"
    • MANUFACTURERS PART NUMBER5270123
    • GRADEHeavy Duty
    • OVERALL LENGTH INCHES (OAL)4-7/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed