Take 15% off your entire order!

Offer applied at checkout

Century Drill 25408 - Charger Drill Bit - 135° - 1/8 x 2-3/4" - 2 Pack

Century Drill 25408 - Charger Drill Bit - 135° - 1/8 x 2-3/4" - 2 Pack

Item #: WBB2139873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.40

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 25408 - Charger Drill Bit - 135° - 1/8 x 2-3/4" - 2 Pack

Chargers Advanced Helix Geometry starts at the 135 degree quick cut point, modified to be self-feeding and require less force from the user. The unique flute design allows for fast chip removal, ensuring the cutting point remains cool, reducing wear for a longer cutting life. Industrial heavy duty web provides added stability and strength for exact holes while drilling in the hardest materials. Charger drill bits use less power, drill more holes with cordless (per charge) or electric drills.

Product Specifications

  • BRANDCentury Drill & Tool
  • FRACTIONAL DIAMETER1/8"
  • MATERIALHSS
  • FINISHBlack & Gold
  • FLUTE TYPEQuick Cut
  • FLUTE LENGTH2-3/4"
  • DRILL POINT ANGLE135 Degrees
  • MANUFACTURERS PART NUMBER25408
  • PACKAGE QUANTITY2
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century Drill 24424 - Black Oxide Drill Bit - 135° - 3/8 x 5"

Item #: B2139908

Not Yet Rated

Usually ships in 3 to 6 days

$7.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 25408 - Charger Drill Bit - 135° - 1/8 x 2-3/4" - 2 Pack

Century Drill 25408 - Charger Drill Bit - 135° - 1/8 x 2-3/4" - 2 Pack

Item #: WBB2139873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant