Take 15% off your entire order!

Offer applied at checkout

Century Drill 26218 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Century Drill 26218 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Item #: WBB2139896

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 26218 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Cobalt drills are designed to cut through extremely hard metals, including stainless steel. No center punch needed, Century 135 degree Quick Cut Points are self centering and penetrate faster with less pressure, will not walk or wander at the starting surface. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1.500 or more maximum efficiency. Aerospace NAS 907-J specifications.

Product Specifications

  • BRANDCentury Drill & Tool
  • FRACTIONAL DIAMETER9/32"
  • MATERIALCobalt
  • FINISHGold
  • FLUTE TYPEQuick Cut
  • FLUTE LENGTH4-1/4"
  • DRILL POINT ANGLE135 Degrees
  • MANUFACTURERS PART NUMBER26218
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century Drill 26418 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Item #: B2139899

Not Yet Rated

Usually ships in 3 to 6 days

$7.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 26218 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Century Drill 26218 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Item #: WBB2139896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant