Take 15% off your entire order!

Offer applied at checkout

3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB560056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.24 ea.

Price: $32.40 / Pkg of 10

Save $1.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 25/64" (.3906") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 3-3/4" Flute x 5-1/8" OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER3/8"
  • OVERALL LENGTH (OAL)5"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH3-5/8"
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • FLUTE INCHES3-5/8
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)5"
  • MANUFACTURERS PART NUMBER1050024
  • DECIMAL EQUIVALENT.3750"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8.00 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: B560190

Not Yet Rated

Usually ships in 5 to 8 days

$33.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB560056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant