Take 15% off your entire order!

Offer applied at checkout

4.80 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

4.80 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.65 ea.

Price: $16.50 / Pkg of 10

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 4.80 mm (.1890") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 52 mm Flute x 86 mm OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER4.80mm
  • OVERALL LENGTH (OAL)86mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH52mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM86
  • FLUTE LENGTH MM52
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)86mm
  • MANUFACTURERS PART NUMBER1400480
  • DECIMAL EQUIVALENT.1890"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

7.50 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: B560185

Not Yet Rated

Usually ships in 5 to 8 days

$27.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4.80 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

4.80 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant