Take 15% off your entire order!

Offer applied at checkout

5.75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

5.75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.42 ea.

Price: $14.20 / Pkg of 10

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 5.75 mm (.2264") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 57 mm Flute x 93 mm OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER5.75mm
  • OVERALL LENGTH (OAL)93mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH57mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM93
  • FLUTE LENGTH MM57
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)93mm
  • MANUFACTURERS PART NUMBER5-161-1230
  • DECIMAL EQUIVALENT.2264"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4.25 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: B555767

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5.75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

5.75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant