discount codeFree shipping over 300

Applied at checkout

9/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

9/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.84 ea.

Price: $18.40 / Pkg of 10

Quantity

Popular item in this category

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$13.10

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. 5/32" (.1563") Heavy Duty Cobalt TMX Jobber Drill Straw/Amber color 135° Split Point 2" Flute x 3-1/8" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER9/64"
  • OVERALL LENGTH (OAL)2-7/8"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH1-3/4"
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • DIRECTION OF ROTATIONRight Hand
  • FLUTE INCHES1-3/4
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • SIZE INCHES9/64
  • OVERALL LENGTH INCHES (OAL)2-7/8"
  • MANUFACTURERS PART NUMBER5270109
  • DECIMAL EQUIVALENT.1406"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

9/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top