Jobber Length Drills
Availability
Size
Brand
Finish
Length
Material
Type
Color
Price
Related Products
Applications Designed for general-purpose deep drilling operations for normal materials and drilling holes in hard to reach locations or inaccessible areas. For drilling normal steels, cast iron, and variety of other ferrous, non-ferrous metals and alloys. Used with hand held manual drills and either portable or stationary machines. Features Right hand (clockwise rotation) cutting direction. Standard two flute design, normal spiral - helical flutes. Straight shanks that correspond to the drill diameter. Available in your choice of 6", 10", 12", and 18" Overall Length Technical Data ...
Applications Designed for general-purpose deep drilling operations for normal materials and drilling holes in hard to reach locations or inaccessible areas. For drilling normal steels, cast iron, and variety of other ferrous, non-ferrous metals and alloys. Used with hand held manual drills and either portable or stationary machines. Features Right hand (clockwise rotation) cutting direction. Standard two flute design, normal spiral - helical flutes. Straight shanks that correspond to the drill diameter. Available in your choice of 6", 10", 12", and 18" Overall Length Technical Data ...
Application: Used as gages, ground pins or raw materials for making tool bits and other cutting tools For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support Features: Ground to a true cylindrical form throughout their complete length, without any taper Hardened and ground and furnished in standard jobbers lengths Technical Data: Manufactured from high speed ...
Application: Used as gages, ground pins or raw materials for making tool bits and other cutting tools For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support Features: Ground to a true cylindrical form throughout their complete length, without any taper Hardened and ground and furnished in standard jobbers lengths Technical Data: Manufactured from high speed ...
BOSCH® BL2631 Aircraft Drill Bits-Extra Length, 1/16"Dia, 6"L, BLK Oxide Features: Speed helix design for three times faster drilling than standard bits Last 50% longer than high-speed steel Easier drilling, reduced heat and extended drill bit life Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming) For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials