Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Tool Supply

Model # :WBB773009

MPN #: B773009

13/32" Jobbers Length Reamer Blank

Product Description
Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (+.0002" or +.005mm)
    • .5001-.6250 (+.0005" or +.008mm)
    • .6251-1.000 (+.0005" or +.013mm)
PRICE
$11.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Decimal Equivalent0.4061"
Fractional Diameter13/32"

Product Details

TypeJobbers Length
FinishBright
MaterialHSS
Manufacturers Part NumberB773009
Drill StyleReamer Blank
BrandStar Tool Supply