Take 15% off your entire order!

Offer applied at checkout

Letter "D" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Letter "D" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.59 ea.

Price: $35.90 / Pkg of 10

Save $1.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. Letter "D" (.2460") Heavy Duty Cobalt Jobber Drill Straw/Amber color 135° Split Point 2-3/4" Flute x 4" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • LETTER SIZED
  • OVERALL LENGTH (OAL)4"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-3/4"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • FLUTE INCHES2-3/4
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)4"
  • MANUFACTURERS PART NUMBER5270204
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.246
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Letter "L" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: B560134

Not Yet Rated

Usually ships in 5 to 8 days

$43.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Letter "D" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Letter "D" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant