Take 15% off your entire order!

Offer applied at checkout

Made in USA Bright Finish Jobbers Length Drill Metric 10.2mm

Made in USA Bright Finish Jobbers Length Drill Metric 10.2mm

Item #: WBB773589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bright Finish Jobbers Drill

Applications:
  • Polished drills help increase chip flow in soft materials
Features:
  • Standard two flute design with standard spiral, helical flutes
  • Straight shanks correspond to the drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground. From solid
  • Normal duty, general purpose drills
  • 118° point angle and standard web thickness

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEBright Finish
  • METRIC DIAMETER10.20mm
  • OVERALL LENGTH (OAL)133mm
  • MATERIALHSS
  • FINISHBright
  • FLUTE TYPESpiral
  • FLUTE LENGTH87mm
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)133mm
  • MANUFACTURERS PART NUMBER118610
  • DECIMAL EQUIVALENT0.401574
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA Bright Finish Jobbers Length Drill Metric 9.5mm

Item #: B773791

Not Yet Rated

Usually ships in 5 to 8 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Bright Finish Jobbers Length Drill Metric 10.2mm

Made in USA Bright Finish Jobbers Length Drill Metric 10.2mm

Item #: WBB773589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant