Take 15% off your entire order!

Offer applied at checkout

#22 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#22 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.76 ea.

Price: $7.60 / Pkg of 10

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. # 22 (.1570") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 2" Flute x 3-1/8" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • NUMBER SIZE#22
  • SIZE# 22
  • OVERALL LENGTH (OAL)3-1/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH2"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • COATINGBlack Oxide
  • FLUTE INCHES2
  • GRADEGeneral Purpose
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)3-1/8"
  • MANUFACTURERS PART NUMBER1045022
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.157
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

#20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: B556030

Not Yet Rated

Usually ships in 5 to 8 days

$9.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#22 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#22 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant