Take 15% off your entire order!

Offer applied at checkout

#75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555888

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.99 ea.

Price: $9.90 / Pkg of 10

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. # 75 (.0210") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 1/4" Flute x 1" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • NUMBER SIZE#75
  • SIZE# 75
  • OVERALL LENGTH (OAL)1"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH1/4"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • COATINGBlack Oxide
  • FLUTE INCHES1/4
  • GRADEGeneral Purpose
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)1"
  • MANUFACTURERS PART NUMBER1045075
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.021
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

.75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: B555720

Not Yet Rated

Usually ships in 5 to 8 days

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant