Take 15% off your entire order!

Offer applied at checkout

Parabolic Flute Jobbers Length Drill # 15

Parabolic Flute Jobbers Length Drill # 15

Item #: WBB772769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.79

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Parabolic Flute Jobbers DrillParabolic Flute H.S.S. Jobbers Length Deep Hole Drills - Cutting Direction: Right Hand, Tool Material: H.S.S., Shank Style: Straight, Drill Type: Jobbers Length

Applications:
  • For general purpose and heavy duty drilling operations
  • 135° split point better for drilling alloy steels, cast iron, manganese steels, harder stainless steels and a variety of other tougher ferrous and non-ferrous metals and alloys
  • Split point reduces required drilling thrust and aids centering the drill
Features:
  • Flute design offers open fluting, heavy parallel web and a higher helix angle
  • Spiral - helical flutes
  • Straight shanks correspond to drill diameter
  • Flutes are proportional to length

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEParabolic Flute
  • NUMBER SIZE#15
  • OVERALL LENGTH (OAL)3-3/8"
  • MATERIALHSS
  • FINISHBright
  • FLUTE TYPEParabolic
  • FLUTE LENGTH2-3/16"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE135 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)3-3/8"
  • MANUFACTURERS PART NUMBER969155
  • DECIMAL EQUIVALENT0.18
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Parabolic Flute Jobbers Length Drill Letter E

Item #: B773471

Not Yet Rated

Usually ships in 5 to 8 days

$6.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parabolic Flute Jobbers Length Drill # 15

Parabolic Flute Jobbers Length Drill # 15

Item #: WBB772769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant