Take 15% off your entire order!

Offer applied at checkout

USA CarbideTipped Jobbers Length Drill # 40

USA CarbideTipped Jobbers Length Drill # 40

Item #: WBB773261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carbide Tipped Jobbers Drill

Applications:
  • Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
Features:
  • Right hand spiral, right hand cut, heavy duty high speed steel body
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Benefits:
  • Provides excellent wear resistance
  • 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPECarbide Tipped
  • NUMBER SIZE#40
  • OVERALL LENGTH (OAL)2-3/8"
  • MATERIALHSS / Carbide Tip
  • FINISHBright
  • FLUTE TYPESpiral
  • FLUTE LENGTH1-3/8"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)2-3/8"
  • MANUFACTURERS PART NUMBER9200040
  • DECIMAL EQUIVALENT0.098
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

USA CarbideTipped Jobbers Length Drill Letter O

Item #: B774085

Not Yet Rated

Usually ships in 5 to 8 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
USA CarbideTipped Jobbers Length Drill # 40

USA CarbideTipped Jobbers Length Drill # 40

Item #: WBB773261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant