
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 3/8" x 3/8" x 3 Ft - 416 Stainless Steel - Plain - Undersize - ASTM A484
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 3 packs, for a total of 3 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 3 packs, for a total of 3 pieces
Product Specifications
- LENGTH INCHES3 Ft
- BRANDG.L. Huyett
- COLOR FINISHPlain
- MANUFACTURERS PART NUMBER8503750375-36
- WIDTH INCHES3/8"
- HEIGHT/THICKNESS INCHES3/8"
- SPECIFICATIONS METASTM A484
- STYLEUndersized
- COUNTRY OF ORIGINMade in USA
- MATERIALStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- SHAPESquare
- GRADE416 Stainless Steel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystock - 1-1/8" x 1-1/8" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1
Item #: B2171349
Not Yet Rated
Usually ships in 2 to 5 days
$41.95

Keystock - 3/8" x 3/8" x 3 Ft - 416 Stainless Steel - Plain - Undersize - ASTM A484
$39.95
- Product Information
- Customer Review
- Product Q&A