Take 15% off your entire order!

Offer applied at checkout

Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-6 Style

Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-6 Style

Item #: WBB1373713

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-6 Style

This Tool Bit is a non-rotary cutting tool for use in metal lathes, sharpeners, and planers.

Product Specifications

  • DESCRIPTIONBrazed Carbide Tool Bit
  • STYLED-6
  • TYPEPointed Nose
  • SIZE3/8" x 3/8" x 2-1/2"
  • OVERALL LENGTH (OAL)2-1/2"
  • MATERIALHSS / Carbide Tip
  • GRADEC-6
  • FINISHBright
  • BRANDMade in USA
  • CARBIDE GRADEC-6
  • DIRECTION OF ROTATIONNeutral
  • FOR USE ONSteel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 16, 2016

    Excellent Item
    Your review:
    These are some of the best Bits. We have been using them for years and Global has them for a better price than almost everyone else.
Product Q & A

There are no questions for this product.

Popular item in this category

Import C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-16 Style

Item #: B891969

Not Yet Rated

Usually ships in 5 to 8 days

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-6 Style

Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-6 Style

Item #: WBB1373713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant