Take 15% off your entire order!

Offer applied at checkout

Import Cobalt Square Ground Tool Bit 1/4" x 8" OAL

Import Cobalt Square Ground Tool Bit 1/4" x 8" OAL

Item #: WBB557532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cobalt 5% TMX Square Tools Bits . Cobalt M-35, TMX Square Tool Bits, Ground, 1/4" diameter x 8" overall length (OAL).
  • Cobalt material is preferred when machining high temperature alloys


Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLESquare
  • TYPESquare
  • SIZE1/4"
  • OVERALL LENGTH (OAL)8"
  • MATERIALCobalt
  • FINISHBright
  • BRANDImport
  • MANUFACTURERS PART NUMBER5-095-112
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Cobalt Square Ground Tool Bit 5/16" x 3" OAL

Item #: B555953

Not Yet Rated

Usually ships in 2 to 5 days

$6.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Cobalt Square Ground Tool Bit 1/4" x 8" OAL

Import Cobalt Square Ground Tool Bit 1/4" x 8" OAL

Item #: WBB557532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant