Take 15% off your entire order!

Offer applied at checkout

Import HSS Square Ground Tool Bit 1/2" x 6" OAL

Import HSS Square Ground Tool Bit 1/2" x 6" OAL

Item #: WBB555212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Square Tools Bits . HSS, TMX Square Tool Bits, Ground, 1/2" diameter x 6" overall length (OAL).

Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLESquare
  • TYPESquare
  • SIZE1/2"
  • OVERALL LENGTH (OAL)6"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
  • MANUFACTURERS PART NUMBERB555212
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS Square Ground Tool Bit 3/4" x 5" OAL

Item #: B560537

Not Yet Rated

Usually ships in 5 to 8 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Square Ground Tool Bit 1/2" x 6" OAL

Import HSS Square Ground Tool Bit 1/2" x 6" OAL

Item #: WBB555212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant