Take 15% off your entire order!

Offer applied at checkout

Import MT Extension Socket Soft, Import MT1 Hole, Import MT2 Shank

Import MT Extension Socket Soft, Import MT1 Hole, Import MT2 Shank

Item #: WBB607965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Morse Taper E x t.Socket Soft, Morse Taper1 Hole, Morse Taper2 Shank
  • Taper seat T.I.R. less than .0004in
  • Hardened to 56-60 Rc
  • Made of Alloy Forged Steel

Product Specifications

  • DIAMETER D25/32"
  • LENGTH A11759"
  • MT HOLE K11
  • OVERALL LENGTH L6-1/4"
  • FROMMT1
  • DESCRIPTIONExtension Socket
  • MANUFACTURERS PART NUMBERB607965
  • TOMT2
  • MT SHANK K2
  • BRANDImport
  • TYPETaper Sleeves, Hardened Tang Only
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import MT Extension Socket Soft, Import MT3 Hole, Import MT2 Shank

Item #: B608202

Not Yet Rated

Usually ships in 5 to 8 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import MT Extension Socket Soft, Import MT1 Hole, Import MT2 Shank

Import MT Extension Socket Soft, Import MT1 Hole, Import MT2 Shank

Item #: WBB607965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant