Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GS Tooling

Model # :WBB2338114

MPN #: 381512

ER25 Axial Driven Tool For BMT55 Doosan Lathes, In-Line Rotation, 57.2mm Gauge

Product Description
Features:

  • Output: ER25
  • RPM: 8,000
  • Gauge Length: 57.2mm
  • Main body designed to maximize rigidity and reduce vibration
  • Specially treated corrosion resistant steel body
  • Angular contact bearings + taper roller bearings on output spindle for better rigidity and longer life
  • Gleason spiral bevel gears with completely ground involute form
  • Rated to 40Nm torque
  • 2 Year Warranty


PRICE
$1,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collet SizeER25

Product Details

StyleAxial
Manufacturers Part Number381512
TypeBMT55
Number of Pieces1
BrandGS Tooling