Model # :WBB894027
MPN #: 2440024
2-R Turning Tool Holder
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Direction of Cut | Right Hand |
| For Use With | HSS & Cobalt Tool Bits |
Related Products
The Flextur™ Packing Station Tool Holder is the ideal solution for keeping tape guns organized, accessible, and ready for use. Designed for ergonomic efficiency, it fits most tape guns and integrates seamlessly with Flextur's™ steel pegboard and tool board systems. You can easily move or reposition the holder to match your workflow, helping reduce wasted motion and improve productivity. American Made in Dalton, Ohio U.S.A.
CAT40 Semi Flush Slitting Saw Holder, 1 x 4in Features: Face is held perpendicular to centerline with" .0002in Pilot diameter is sized for precision fit with cutter and keyed for positive drive Designed for slitting saws up to 5/16" thick Holder Screw Size: M10 x 1-1/2
Heavy Duty Steel Pegboard System Offers The Ultimate Confidence, Security & Flexibility For All Your Industrial Storage Needs. LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. 1-13/32" Length
On/off Magswitch magnet control-precise placement. Turns all the way off-stays clean. Machined at 90°. Magnetic grip on five sides-strong on three sides. Pipe notch. Use MagSquares to mount workholding jigs. Pre-tapped holes on all sides for mounting. Magswitch® has created a powerful magnetic device that can be turned on and off with a simple half turn of a knob. No batteries. No electricity.
MagClip heavy duty multi-use magnetic tool holder can solve your heavy tool storage needs. Large surface rare earth magnet will hold oversized and heavy tools that will not fit in a tool chest, tool box or on a pegboard. The magnetic tool holder solves storage requirements for irregular shaped tools and items such as tubing, hoses, any pistol shaped hand or pneumatic tool. It also is ideal for holding and storing shovels, brooms, cords, rakes and more. The double rod commercial grade magnetic hook is ideal for the side of any flat steel surface to offer a unique method of storing your ...