Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L 1/4-20

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L 1/4-20

Item #: WBB1504739

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L 1/4-20

GN 319.2 tapped shoulder type revolving ball knobs can be utilized instead of other revolving handles i.e. with handwheels. The tapped shoulder allows the revolving ball knob to be mounted from the underside via a screw or bolt, which can then be easily mounted to sheet metal in a variety of thicknesses, flat bar, or castings, to create a quick cranking or turning mechanism. Maximum heat resistance: 110°C (230°F).

Product Specifications

  • MATERIALPhenolic Plastic
  • BRANDJ.W. Winco
  • DESCRIPTIONRevolving Ball Knob w/ Long Shoulder
  • t MIN. MM10
  • DIAMETER25
  • t MIN. INCHES0.39
  • MANUFACTURERS PART NUMBER319.2-25-1/4X20-B
  • d1 INCHES0.98
  • d1 MM25
  • TYPETapped
  • l3 INCHES0.59
  • l3 MM15
  • A/F INCHES0.31
  • A/F MM8
  • l2 INCHES1.48
  • d2 THREAD1/4-20
  • l2 MM37.5
  • LENGTH37.5
  • SERIESGN319.2
  • d4 INCHES0.39
  • THREAD1/4-20
  • d4 MM10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L M6x1.0

Item #: B1504654

Not Yet Rated

Usually ships in 1 to 4 days

$6.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L 1/4-20

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L 1/4-20

Item #: WBB1504739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L 1/4-20
    J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 25mm Dia. 37.5mm L 1/4-20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant