Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ellwood Safety

Model # :WBB1725012

MPN #: 333

Ellwood Safety Knee-Shin-Instep Guards, Web Straps, Aluminum Alloy, 12"L x 5"W, 1 Pair

Product Description
Maximum resistance to impact and penetration. Built of aircraft quality aluminum alloy. 12" high, 5" wide at top, 3" wide at bottom. Padded top and bottom to absorb shock and provide comfort is attached at top and bottom with 5/8" web straps. Moisture will not cause deterioration.

Features:
  • Maximum resistance to impact, penetration
  • Built of aircraft quality aluminum alloy
  • Padded top and bottom to absorb shock, provide comfort; attached at top and bottom with 5/8" web straps
  • Moisture will not cause deterioration
  • Shin guard with knee guard attached with web, sponge rubber hinge
  • Knee guard 5-3/4" high, 6-1/4" wide, and 0.081" thick
  • Aluminum will resist penetration by sharpest tools
  • Full length is 27 inch.
Maximum resistance to impact, penetration
  • Built of aircraft quality aluminum alloy 12" high, 5" wide at top, 3" wide at bottom
  • Padded top and bottom to absorb shock, provide comfort; attached at top and bottom with 5/8" web straps
  • Moisture will not cause deterioration
  • Shin guard attached to 6" instep guard by web, sponge rubber hinge; instep 5" wide, full length 20". Entire instep padded with-1/2" sponge rubber for comfort and shock absorption
  • Aluminum will resist penetration by sharpest tools
  • PRICE
    $339.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 6 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12 in
    Width5 in
    Weight4 lbs
    SizeStandard

    Product Details

    TypeSponge Pad
    ColorSilver
    StyleKnee-Shin-Instep Guards
    MaterialAluminum Alloy
    Package Quantity1 Pair
    GenderMen's
    DescriptionKnee-Shin-Instep Guards
    Manufacturers Part Number333
    BrandEllwood Safety