Odor Control
Related Products
Innovative smart programming ensures an equal fragrance release over 30 days. Contains a light sensor to conserve battery lift so the unit only works when the room is in use. The smart chip controls the programming so the fan runs sparingly in week 1 and gradually turns more frequently over the 4 week period, helping release the same amount of fragrance over 30 days. Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System.
The Rubbermaid Commercial Products® CirculAir 90™ Crystal Breeze scent refill is engineered to deliver reliable air care performance that is 3rd-party verified and recycle stream ready. This scent features cool notes of peppermint and fresh mint, with a clean, airy finish. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 90 days or more of ...
Air Wick Scented Oils Plug In Air Freshener Warmer adds a consistent long-lasting fragrance to any room. The advanced design that allows you to adjust the fragrance to the level you desire. Its sophisticated look complements any décor. It comes with a rotating plug for horizontal and vertical outlets and leaves the second outlet free. It is easy to replace any empty oil cartridges with new Air Wick Scented Oil plug in refills.
With our new Designer Aerosol Dispenser, you can now match any room decor with two easy steps. Just snap out the removable color insert and replace with the color insert of your choice. Color insert choices include warm grey, black, red, green and blue. (Warm grey is standard. Other colors sold separately). Features: Daylight/24 Hour Setting Side Test Button Low Battery Light Low Refill Light On/Off Switch.
Tork® Constant Air Freshener Dispenser in Elevation Design uses a unique, high-tech distribution technology to eliminate bad odors. Certified "easy to use" for effortless refilling. Features: Compatible with Tork® Vision Cleaning-clean efficiently and avoid run outs knowing when and where to refill Not classified as flammable and not pressurized Propellant free system, using only scented oils Easy to use dispenser is Certified by Swedish Rheumatism Association