Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910100

MPN #: EMM3559

Baldor-Reliance Metric IEC Motor, EMM3559, 3PH, 208-230/460V, 3450RPM, 2.2/3 KW/HP, 60Hz, D90L

Product Description
Baldor-Reliance's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor-Reliance to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • Conduit box mounted F-2
  • IEC-Standard
  • Rigid Base
Application(s)
  • Pumps, fans conveyors, machine tools, gear reducers and other applications requiring IEC Metric B3 base mount replacements.
PRICE
$1,409.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C15.26 in

Product Details

Insulation ClassF
Bearing Opp Drive End6203
FrameD90L
Hertz60 Hz
Design CodeB
KVA CodeM
Motor RPM 60 Hertz3450 rpm
kW/HP2.2/3
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Full Load Efficiency87.5
Phase3
Nameplate RPM3450 rpm
Full Load Amps3.5 A
Manufacturers Part NumberEMM3559
DutyContinuous
EnclosureTEFC
Service Factor1.15
HP/kW2.2/3
Bearing Drive End6205
RPM Range3001-3600 rpm
BrandBaldor-Reliance