Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB910595

MPN #: EMM3613

Baldor-Reliance Metric IEC Motor, EMM3613, 3PH, 208-230/460V, 3450RPM, 3.7/5 KW/HP, 60Hz, D100L

Product Description
Baldor-Reliance's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor-Reliance to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • Conduit box mounted F-2
  • IEC-Standard
  • Rigid Base
Application(s)
  • Pumps, fans conveyors, machine tools, gear reducers and other applications requiring IEC Metric B3 base mount replacements.
PRICE
$1,509.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C15.76 in

Product Details

Bearing Opp Drive End6205
KVA CodeG
IP Code54
Motor RPM 60 Hertz3450 rpm
kW/HP3.7/5
Mounting LocationRigid
Phase3
Manufacturers Part NumberEMM3613
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
FrameD100L
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency88.5
Nameplate RPM3450 rpm
Full Load Amps5.6 A
DutyContinuous
HP/kW3.7/5
RPM Range3001-3600 rpm