Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390812

MPN #: MVM3461C

Baldor-Reliance Motor MVM3461C, OUTPUTHP, 1725RPM, 3PH, 60HZ, D71C, 3320M, TEF

Product Description
Baldor-Reliance Motor, OUTPUTHP,1725RPM,3PH,60HZ,D71C,3320M,TEF

Features:
  • Conduit box mounted F-2
  • IEC Standard
  • B14 Face (IEC-B14)
Typical Applications:
Pumps, fans conveyors, machine tools, gear reducers and other applications requiring IEC Metric B14 Face mounting repacements.
Click here to see our full selection of
PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22
Dimension C10.74 in

Product Details

Power Factor54
Bearing Opp Drive End6203
Drive End FlangeFlange Mounted
IP Code54
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Din Flange Footless
Phase3
Manufacturers Part NumberMVM3461C
Service Factor1
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
HorsepowerKW HP
FrameD71C
Hertz60 Hz
Design CodeB
Amps @ 208V2.6 A
Voltage208-230/460 V
Full Load Efficiency71
Nameplate RPM1725 rpm
Full Load Amps2.6-2.4/1.2 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm