Metric Impact Socket Set, 1/2" Drive, 6 Point, Short, 26 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Metric Impact Socket Set, 1/2" Drive, 6 Point, Short, 26 Piece
26-piece metric impact socket set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes short sockets sized from 10mm to 36mm. All sockets are 6-point 1/2" drive. Laser engraved for quick identification
26-piece metric impact socket set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes short sockets sized from 10mm to 36mm. All sockets are 6-point 1/2" drive. Laser engraved for quick identification
PRICE
$195.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | Asstd. |
Product Details
| Type | Short |
| Number of Pieces | 26 |
| Material | Chrome Moly Steel |
| Manufacturers Part Number | KTI-38101 |
| Brand | K-Tool International |