- Made from high grade alloy steel
- Rounded corners on hex and square opening for stress relief
- Size: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
Vega 11-Piece 1/2" Square Drive Metric Socket Set, 6 Point, Long Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Long |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 10mm - 21mm |
| Drive Size | 1/2 in |
Product Details
| Type | Impact Socket Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 11 |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Description | 1/2" Square Drive Impact Socket Set |
| Manufacturers Part Number | 336M11 |
| Brand | Vega |