Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870873

MPN #: KG319

Marathon Motors Metric Motor, KG319, 5K49UN8052, 2HP, 1425RPM, 220/380V, 3PH, 145T FR, DP

Product Description

Marathon's Define Purpose Motors are available in both TEFC and ODP designs. Constant torque or variable torque motors having one winding or two winding. Applications for these motors include fans, blowers, pumps, machine tools, hoists and conveyors.

PRICE
$635.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Enclosure TypeOpen/Drip Proof
RPM1425 rpm
Horsepower2 HP
Voltage220/380 V
Phase3
Frame145T
Manufacturers Part NumberKG319
EnclosureDP
Motor RPM 50 Hertz1425 rpm
RPM Range1401-1500 rpm
BrandMarathon Motors