Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870622

MPN #: R338A

Marathon Motors Metric Motor, R338A, 180LTFC6588, 20-15HP, 1200RPM, 230/460V, 3PH, 180L FR, TEFC

Product Description
Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

PRICE
$3,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight452
Opposite End Bearing Size6311
Drive End Bearing Size6311

Product Details

60 Hertz kW14.9 kW
Bearing Opp Drive End6211
50 Hertz Horsepower15 HP
50 Hertz SF1
KVA CodeJ
Motor RPM 50 Hertz1000 rpm
IP Code55
Motor RPM 60 Hertz1200 rpm
50 Hertz Voltage200/400 V
50 Hertz RPM1000 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberR338A
EnclosureTEFC
50 Hertz Full Load Amps48/24 A
Service Factor1.15
Bearing Drive End6311
BrandMarathon Motors
50 Hertz Kilowatts11.2 kW
Insulation ClassF
Horsepower20 HP
OrientationHorizontal
Frame180L
Hertz60/50 Hz
Starting TypePWS & YDRUN OR INV
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Nameplate RPM1200 rpm
Full Load Amps58-54/27 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULN