Metric Set Screw Collar, 25 mm Bore, GMC-25-SS
Write a Review
|
Questions & Answers (0)
Product Description
Metric Set Screw Collar, 25 mm bore, 40 mm outside diameter.
Stainless Steel Metric Set Screw Collar. Traditional cost effective collar design.
Stainless Steel Metric Set Screw Collar. Traditional cost effective collar design.
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 mm |
| Weight | 3 oz |
| Diameter | 40 mm |
| Bore Size | 25mm |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | GMC-25-SS |
| Set Screw | M 8 x 8 |
| Brand | Climax Metal |