Climax Metal, Metric Set Screw Coupling W/Keyway, MRC-25-KW4H@90, Black Oxide, 25mm
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Set Screw Metric Coupling with Keyway. Traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Weight | 32 oz |
| Diameter | 50 mm |
| Bore Size | 25mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling W/Keyway - Metric |
| Series | MRC4H-KW |
| Manufacturers Part Number | MRC-25-KW4H@90 |
| Set Screw | M8 x 8 |
| Brand | Climax Metal |