Climax Metal, Set Screw Coupling, RC-031-A, RC Series, Aluminum, 5/16" Bore, 5/8"OD
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Set Screw Coupling, featuring a traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$12.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 1 oz |
| Diameter | 5/8 in |
| Bore Size | 5/16" |
Product Details
| Material | Aluminum |
| Package Quantity | 20 |
| Description | Set Screw Coupling |
| Series | RC |
| Manufacturers Part Number | RC-031-A |
| Set Screw | 10-32 X 1/8 |
| Brand | Climax Metal |