Chrome Socket Set, 1/4" Drive, 6 Point, 44 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Socket Set, 1/4" Drive, 6 Point, 44 Piece
44-piece 1/4" drive fractional and metric socket set includes: 1/4" drive pro ratchet; 2" extension; 6" extension, standard length fractional sockets 3/16" to 9/16"; deep fractional sockets 1/4" to 9/16"; standard length metric sockets 4 mm to 15 mm, deep metric sockets 6mm to 15mm. Chrome vanadium, heat treated, packaged in blow molded case.
44-piece 1/4" drive fractional and metric socket set includes: 1/4" drive pro ratchet; 2" extension; 6" extension, standard length fractional sockets 3/16" to 9/16"; deep fractional sockets 1/4" to 9/16"; standard length metric sockets 4 mm to 15 mm, deep metric sockets 6mm to 15mm. Chrome vanadium, heat treated, packaged in blow molded case.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/4 in |
| Size | Asstd. |
Product Details
| Type | Fractional & Metric |
| Number of Pieces | 44 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-21044 |
| Brand | K-Tool International |