Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2223978

MPN #: DISP-WKM350

Metric Woodruff Key Assortment - 18 Items, 350 Pieces - M1.5 to M10 - Steel - Plain - Made In USA

Product Description
Woodruff keys are designed to be installed deep into shaft and firmly embedded. As a result, they can withstand great strain. It is impossible for them to roll over in the seat, unlike an ordinary key.

Included:
  • M3 W x M3.7 H (25)
  • M2 W x M2.6 H (25)
  • M4 W x M7.5 H (25)
  • M8 W x M11 H (15)
  • M2.5 W x M3.7 H (25)
  • M1.5 W x M2.6 H (25)
  • M5 W x M9 H (20)
  • M3 W x M6.5 H (25)
  • M5 W x M7.5 H (20)
  • M8 W x M13 H (15)
  • M6 W x M9 H (15)
  • M10 W x M16 H (10)
  • M6 W x M7.5 H (15)
  • M10 W x M13 H (10)
  • M5 W x M10 H (15)
  • M4 W x M5 H (25)
  • M2 W x M5 H (25)
  • M6 W x M11 H (15)


0
PRICE
$479.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Unit of MeasurementMetric

Product Details

Number of Pieces350
Country of OriginMade in USA
FinishPlain
MaterialCarbon Steel
Number of Items18
Manufacturers Part NumberDISP-WKM350
Container MaterialPlastic
BrandG.L. Huyett