Woodruff Key - M3 W x M3.7 Outer Dia. - Carbon Steel - Plain - DIN 6888 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Woodruff keys are designed to be installed deep into shaft and firmly embedded. As a result, they can withstand great strain. It is impossible for them to roll over in the seat, unlike an ordinary key. Material Grade is ST 60.
Model is sold in Packs of 50, the minimum order is 12 packs, for a total of 600 pieces
Model is sold in Packs of 50, the minimum order is 12 packs, for a total of 600 pieces
PRICE
$10.50 Sold in packages of 50 / $0.21 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | M3 |
| Diameter | M3.7 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | WKMC-030037 |
| Shape | Half-Moon |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 6888 |