Metro® SmartWall Life Wall Shelving Kit, 10 Shelf, Starter, 80''W x 23-5/8''D X 84-3/4''H
Write a Review
|
Questions & Answers (0)
Product Description
The Metro® SW-2172S4-85-5TIER SmartWall Life Double-Wide 5-Tier Wall Shelving Kit provides durable vertical storage for commercial kitchens, labs, healthcare facilities, and other demanding environments. Built with Type 304 stainless steel components, this heavy-duty wall storage system is engineered for durability and backed by a lifetime warranty against rust and corrosion, making it ideal for areas exposed to constant moisture, humidity, and harsh cleaning chemicals.
This tall double-wide configuration includes ten 21" x 36" MetroMax 4 plastic shelves with removable grid mats and built-in Microban antimicrobial protection to help maintain cleaner surfaces. The SmartWall Life 304 stainless steel shelving system mounts directly to the wall, freeing valuable floor space while keeping larger volumes of supplies organized and within easy reach.
With 85" uprights, the Double-Wide 5-Tier Wall Shelving Kit is designed to maximize available wall space, creating more room for vertical storage across a wider span. This expanded configuration provides greater overall capacity compared to standard wall shelving units, making it an efficient solution for storage areas where every inch of space matters.
The Metro® SW-2172S4-85-5TIER SmartWall Life Double-Wide 5-Tier Wall Shelving Kit includes: (2) 40" wall tracks, (3) 85" uprights, (10) single shelf supports, (5) double shelf supports, (10) 21" x 36" MetroMax 4 grid mat shelves, and (10) shelf adapter kits. Wall grid and accessories are not included.
This tall double-wide configuration includes ten 21" x 36" MetroMax 4 plastic shelves with removable grid mats and built-in Microban antimicrobial protection to help maintain cleaner surfaces. The SmartWall Life 304 stainless steel shelving system mounts directly to the wall, freeing valuable floor space while keeping larger volumes of supplies organized and within easy reach.
With 85" uprights, the Double-Wide 5-Tier Wall Shelving Kit is designed to maximize available wall space, creating more room for vertical storage across a wider span. This expanded configuration provides greater overall capacity compared to standard wall shelving units, making it an efficient solution for storage areas where every inch of space matters.
The Metro® SW-2172S4-85-5TIER SmartWall Life Double-Wide 5-Tier Wall Shelving Kit includes: (2) 40" wall tracks, (3) 85" uprights, (10) single shelf supports, (5) double shelf supports, (10) 21" x 36" MetroMax 4 grid mat shelves, and (10) shelf adapter kits. Wall grid and accessories are not included.
PRICE
$2,459.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80 in |
| Depth | 23-5/8 in |
| Height | 84-3/4 in |
Product Details
| Style | Shelf |
| Type | Starter Unit |
| Finish | Stainless Steel |
| Number of Shelves | 10 |
| Material | 304 Stainless Steel/Polymer |
| Color | Silver/Taupe/Blue |
| Manufacturers Part Number | SW-2172S4-85-5TIER |
| Unit Type | Wall Mount |
| Brand | SmartWall Life |