Metro® Chrome Shelf Divider, 30"L x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Chrome. All dividers are 8"H.
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 30 in |
| Height | 8 in |
Product Details
| Type | Shelf Divider |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | DD30C |
| Brand | Metro |