Metro® Super Erecta SiteSelect Chrome Shelving Post, 54"H - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
METRO Corrosion-Resistant Shelving Components are ideal in wet or corrosive environments. Long-lasting, rust-resistant finishes. Two-fold thickness of 18-ga. steel shelves have -1/8" raised edges to contain spills. Shelves adjust at 1" intervals along entire length of 1" diameter posts. Shelf capacity based on evenly distributed loads. Fast assembly without nuts, bolts, or special tools. NSF certified. NOTE: Shelves and posts are sold separately. Must order shelves and posts to build a complete shelving unit.
PRICE
$44.50 Sold in packages of 2 / $22.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 54-9/16 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Manufacturers Part Number | 54P |
| Brand | Metro |