Metro® Super Erecta SiteSelect Chrome Shelving Post, Mobile-Ready, 54"H
Write a Review
|
Questions & Answers (0)
Product Description
1" dia. post. Order in quantities of 2, priced each.
PRICE
$22.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 54 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Manufacturers Part Number | 54UP |
| Brand | Metro |