Metro® Double Hook, Chrome
Write a Review
Questions & Answers (0)
Multi-purpose hooks in three styles attach to hanger rails, mounting rails, shelves, enclosure panels, or grids for instant access.
Specifications
Weights & Dimensions
| Height | 3-7/16 in |
| Weight Capacity | 10 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Metro |
Related Products
3" Double Hook (1/4" dia shaft) Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts. Features: Heavy-duty 20 gauge steel Easy to install with included hardware Holds up to 90 lbs. when mounted on studs Won't rust Unique, strength-reinforcing dimpled holes accept standard hooks Open ...
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Our innovative DuraHook® is now available in stainless steel. The Stainless Steel DuraHook® is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean, well-kept kitchen with every pan, ladle, knife and utensil conveniently hanging ...
Wall Storage Rack is made using flanged steel pegboard reinforced for strength and to withstand heavy loads. Panels feature square-hole perforations that accept Kennedy® Toolholder Sets. Each pegboard panel measures 18"W x 1/4"D x 36"H. Chip resistant baked-on enamel finish. Kit includes a 60-piece Toolholder set. Set includes 33 assorted single hooks, 9 assorted double hooks, 4 assorted plier hooks, 10 assorted spring clips, 1 ring hook, screwdriver unit, wrench rack and allen key unit. Made of industrial grade, zinc-plated heavy steel. Pieces lock onto panels to prevent accidental ...
Business owners and homeowners of all kinds are always looking for effective garage and tool storage solutions that provide organization for larger items, save space and make it easy to store equipment and accessories. The revolutionary DuraHook™ pegboard hook is the ideal choice for heavy-duty locking pegboard hooks, and it stands alone in terms of high quality and versatile storage products. DuraHook also works well with Triton's heavy-duty polypropylene pegboard system, DuraBoard. DuraHook(s) never fall out or drop tools on the floor, earning their reputation as a true heavy-duty ...
Heavy Duty Steel Pegboard System Offers The Ultimate Confidence, Security & Flexibility For All Your Industrial Storage Needs. LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. 5" Length